Shop All Drill Bit Sets
Bsc Preferred
7PC Anchor Install Set
Mfr # DMAPL9910-S7
Zoro # G007948203
Sold in multiples of 10 for $577.50
$577.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # DMAPL9910-S7
- Zoro # G007948203
- UPC # 8925152637
- Country of Origin Germany
- Category Drill Bit Sets
Description
Diablo, 7 piece concrete anchor drive installation set Set consists of 532 x 6 SDSPlus Full Carbide Head Concrete Anchor Hammer Drill Bit, 316 x 6 SDSPlus Full Carbide Head Concrete Anchor Hammer Drill Bit, 2 2 Phillips Drive Bit, 2 3 Phillips Drive Bit, SDSPlus Anchor Drive Sleeve, 14 Magnetic Nut Setter and 516 Magnetic Nut Setter Diablo's concrete anchor drive set is one of the strongest, most durable, and fastest installation sets Diablo's fullcarbide head concrete anchor hammer drill bits withstand the stress of highpowered hammer drills and the impact of rebar cutting, delivering extreme durability and strength The phillips drive bits and magnetic nut setters deliver maximum performance and extreme durability in driving hex nuts or selftapping screws A magnetic anchor drive sleeve delivers the stability and rigidity necessary for precise setting of screws and anchors Optimized for maximum performance in corded and cordless SDSplus rotary hammers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Shear Blade Set (191383-0)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- PROTO Proto J5024H 3/8" Drive Deep Socket 3/4" - 6 Point (J5024H)
- HHIP 6 Piece KDK Style-100 Quick Change Tool Post & Holder Set (3900-5425)
- QUALTECH Reduced Shank Drill Set, 2Flute, Imperial System of Measurement, 12 Minimum Drill Bit Size, 1 Ma (DWD833SD-SET)
- CENTURY DRILL & TOOL Speed Cut Auger Bit Set 3Pc Set Includes 5/8" 3/4" 1" Overall Length 6 (38603)
- CLE-LINE 60PC 135° Heavy-Duty Screw Machine Length Set Cle-Line 1896 Steam Oxide HSS RHS/RHC #1-#60 (C21947)
- DRILL AMERICA 1/16"-1/2"x64ths 29 Piece Black & Gold Drill Bit Set (KFD29J-SET)
- MILWAUKEE TOOL Step Drill Bit Set #4 - 2PC (48-89-9234)
- WOODOWL Spade Bit 3-Piece Set 4-3/4" Long (00430)
- MILWAUKEE TOOL Step Drill Bit Set, 7 pcs. (48-89-9224, 48-89-9204)
- Bsc Preferred Drill Bit Sets