Shop All Hole Saws
Bsc Preferred
78 Diamond Hole Saw
Mfr # DHS0875DG
Zoro # G608042645
product price: $26.25
/ea
Sold in multiples of 36 for $945.00
$945.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # DHS0875DG
- Zoro # G608042645
- UPC # 8925163930
- Country of Origin China
- Category Hole Saws
Description
78 In Diamond Grit Hole Saws Diablo's HighPerformance Diamond Grit Hole Saws Deliver Longer Life And Faster Material Removal When Boring Holes Into Tile, Stone, And Glass A Continuous Rim Diamond Grit Edge Delivers Lasting Durability And Maximizes Cut Quality In Masonry Applications An Open Slot Design Ensures Easy Removal Of Plugs Diablo's Hole Saws Are Compatible With Diablo's Snaplock Plus Mandrel System, Resulting In Quick, Easy, And Effortless Cup Changes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit Holder, 5/16", 7/16", 2-3/4" (480PT-1PK)
- PALADIN TOOLS Crimper - All-In-One Pro Mod (PA1530R)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Revolving Handle (K0257.108008)
- WESTWARD 5/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD3)
- EAZYPOWER 7 In. Achiever Carbon Steel Alloy Hole Saw Mandrel (1-Pack) (30126)
- MORSE 3" Carbide Grit Hole Saw (MHSG48)
- MILWAUKEE TOOL 3/4" Shockwave Impact Hole Saw (49-56-9805)
- MORSE 1-7/16" Bi-Metal Hole Saw (MHS23)
- MORSE 5/8" Diamond Grit Hole Saw (DGM10C)
- MORSE 3-3/8" Bi-Metal Hole Saw (MHSA54C)
- MORSE 1-1/4" Diamond Grit Hole Saw (DG20C)
- Bsc Preferred Hole Saws