Shop All Reciprocating Saw Blades
Bsc Preferred
738 Carb Recip Blade
Mfr # DS0705CWR3
Zoro # G707907609
Sold in multiples of 5 for $167.95
$167.95
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
- Brand Bsc Preferred
- MFR # DS0705CWR3
- Zoro # G707907609
- UPC # 8925148128
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Description
Diablo 738 In DemoDemon RoughInScrolling Carbide Reciprocating Blade Diablo's New Demo Demon 738 5 TPI RoughInScrolling Carbide Reciprocating Saw Blades Deliver An Unmatched 50 Times Longer Cutting Life, Faster Cuts And Increased Productivity In Scrolling And Radius Cutting Applications These Industry First Carbide Blades Are Designed With Large Gullets And A Strengthened Blade Body For Fast Chip Removal And Maximum Stability In Extreme Cutting Applications Diablo's New Optimized Tip Design Provides Fast Plunge Capabilities, Saving Time And Effort When Engaging Material In Addition, These Radical Blades Feature PermaSHIELDtmreg NonStick Coating To Prevent Gumming And Friction For Fast, Effortless Cuts In NailEmbedded Wood And Clean Wood
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
- BOSCH Switch (1607200104)
- KIPP Star Grip, DIN 6336 Similar, D=M08X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X25)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-14 , Plug , UNC , 3 Flutes (313506)
- RUKO Countersink, 90 deg., 25, 0mm, Type C (102123)
- BSC PREFERRED 6 20T Carb Recip Blade (DS0620CF)
- BSC PREFERRED 6 20T Carb Recip Blade (DS0620CF)
- DEWALT Reciprocating Saw Blade, 9" L, 1" H (DWAR956CT-1)
- DIABLO Bi-Metal Recip Blade for Medium Me, PK15, 15 PK (DS1214BF15)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5263)
- SKIL RECIP BLADE 9"" 5TPI (94100)
- STANLEY 6 in L x 10; 14 TPI Bi-Metal (20592650R)
- Bsc Preferred Reciprocating Saw Blades