Shop All Hammer Drill Bits
Bsc Preferred
716x6x8 SDS Drill Bit
Mfr # DMAPL4332
Zoro # G607948061
Sold in multiples of 3 for $50.97
$50.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # DMAPL4332
- Zoro # G607948061
- UPC # 8925161073
- Country of Origin Germany
- Category Hammer Drill Bits
Description
Diablo 716 In x 6 In x 8 In Rebar Demon SDSPlus 4Cutter Full Carbide Head Hammer Drill Bit Diablo's Revolutionary, Most Complete Range Of SDSPlus And SDSMax Rebar Demon 4Cutter FullCarbide Head Hammer Drill Bits Are The Only Bits Designed To Be The Most Durable, Fastest And Coolest Solutions On The Market The Rebar Demon Bits Feature Up To 2X More DuraCarbide To Withstand Up To 1800degreeF Of Intense Heat Whereas Standard Bits Fail At 800degreeF Diablo's Impact Resistant 4Cutter FullCarbide Head Withstands The Stress Of HighPowered Hammer Drills And The Impact Of Rebar By Taking Small Bites Of Rebar To Deliver Controlled Carbide Wear, Reduced Vibration And Up To 7X Longer Life Produced With TriMetal Fusion Welding, The FullCarbide Head Resists Heat And Prevents Breakage In Extreme Impact Situations Precision Tip Delivers The Stability And Accuracy Required To Produce Fast, Precise Holes In Reinforced Concrete For Anchor Setting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Hammer Body, 2-1/2 Lb, 2" (HSF-202A)
- MARSHALLTOWN Finishing Trowel, Round End, 16 x 4 In (MXS66RED)
- TITAN Sae Magnetic Alum"um Socket Rail, 1/4" Drive (TIT36097)
- DEWALT Bi-Metal Hole Saws (DAH180044)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus (HCFC2064)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 6" X 8" (48-20-7312)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus (HCFC2102)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HC2312)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 13"L, Spline (HC4511)
- BOSCH Hammer Drill Bit, 29" L, 1/2" Shank Size (HCFC5013)
- Bsc Preferred Hammer Drill Bits