Shop All Hammer Drill Bits
Bsc Preferred
716x4x6 SDS Bit
Mfr # DMAPL4174
Zoro # G707948213
product price: $13.75
/ea
Sold in multiples of 3 for $41.25
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # DMAPL4174
- Zoro # G707948213
- UPC # 8925150060
- Country of Origin Germany
- Category Hammer Drill Bits
Description
Diablo, 716 x 4 x 6 rebar demon SDSplus 4cutter full carbide head hammer bit Diablo's revolutionary, complete range of SDSplus rebar demon 4cutter fullcarbide head hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market Diablo's ultrahardened, fullcarbide head bits withstand the stress of high powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength Produced with trimetal diffusion bonding technology, the fullcarbide head resists heat and prevents breakage for maximum life and productivity Precision tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for ANSI approved anchor setting Diablo hammer bits are optimized for maximum performance in corded and cordless SDS plus and SDS max rotary hammers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal Bit 7 3/4 in, , Num. of pieces:7 (32527)
- PERFORMANCE TOOL 11" 45 Long Handle Pliers (W1045)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (DWTT20X2.5)
- CENTURY DRILL & TOOL Circular Saw Blade General Construction Grade Mitre 12" 72T 1" Arbor (10242)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- BSC PREFERRED 5PK 14x4x6 Hammer Bit (DMARG1070-P5)
- ARTU SDS Plus Drill Bit 3/8" x 6.000"L (01238)
- RELTON Multiple Cutter Hammer Bit 5/8" X 16" Pyramid Point - SDS-max (PMX-10-22)
- BOSCH Hammer Drill Bit, 36" L, 3/4" Shank Size (HCFC5033)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 18"L, SDS Plus (HC2046)
- BOSCH 7PC Hammer Drill Bits (HCBG700T)
- Bsc Preferred Drill Bits