Shop All Circular Saw Blades
Bsc Preferred
714x48T Cermet Blade
Mfr # D0748CFA
Zoro # G407907657
product price: $50.25
/ea
Sold in multiples of 5 for $251.25
$251.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # D0748CFA
- Zoro # G407907657
- UPC # 8925144571
- Country of Origin Italy
- Category Circular Saw Blades
Description
Diablo, 714 x 48 Tooth, 58 Arbor, Steel Demon, Cermet, Circular Saw Blade, Cermet Ceramic Metallic Teeth Provide High Heat Tolerance Increased Hardness For Superior Wear, Triple Chip Tooth Design Provides Less Sparks, Burr Free Finishes That Require NoRework Longer Cutting Life, Advanced Laser Cut Stabilizer Vents Trap Noise Vibration For Maximum Stability, Keeping The Blade Cool For Straight, Accurate Cuts In Metal Cutting Applications, TriMetal Shock Resistant Brazing, Laser Cut Thin Kerf Design Provides Less Resistance Heat BuildUp For Ease Of Cut, Accuracy Long Cutting, PermaShield NonStick Coating Resists Heat Build Up By Protecting The Blade Against Gumming Corrosion, Laser Cut Arbor Reduces Vibration Premature Wear For Accurate Blade Rotation When In Use On The Saw, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Plain L Key, 5/32 in Tip Size, 5 3/8 in Long, 5 3/8 in Short (5022633051)
- STEEL GRIP End Nipper Dfs 7" (DR76570)
- SOLA All Surface Pencil, 9-7/16 x1/2, Flat, PK6 (UB 24)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #75 (44745)
- BSC PREFERRED 9x10T MED MTL Blade (DS0910CF)
- MILWAUKEE TOOL 6 1/2 in. 54 Tooth Aluminum Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4320)
- REMGRIT 3" Circular Saw Blade (GC302)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A16)
- CENTURY DRILL & TOOL Circular Saw Blade 7-1/4 24T Univ Arbor Contract Series Combo Bld (10103)
- PRIME-LINE Internal Plastic Pipe Cutter, 1-1/4 in Or Larger Diameter Single Pack (RP77171)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 14 (LU74R014)
- Bsc Preferred Circular Saw Blades