Shop All Circular Saw Blades
Bsc Preferred
612x60T STL Demon
Mfr # D0660F
Zoro # G008042566
Sold in multiples of 25 for $1,607.25
$1,607.25
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
- Brand Bsc Preferred
- MFR # D0660F
- Zoro # G008042566
- UPC # 8925166498
- Country of Origin Italy
- Category Circular Saw Blades
Description
Diablo's Steel Demon Metal Cutting Saw Blades Produce Fast, Accurate Cuts In Very Thin Mild Steels 12Gauge Or Thinner These Blades Feature Diablo Made Tico HiDensity Carbide Engineered Exclusively To Deliver Up To 40 Times Longer Life When Compared To One Standard Bonded Abrasive Disc In Mild Steel Applications Designed With A Triple Chip Grind TCG, The Blade's Carbide Teeth Produce Clean, BurrFree Finishes, Virtually Eliminating Any Type Of Rework The Thin Kerf Body Minimizes Material Removal And Requires Less Cutting Power, Delivering Fast, Clean Cuts Clam Shell Packaged
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
- BIG HORN Plastic Magnetic Push Stick Set (10229)
- PROTO Adjustable Wrench, 10" Overall Length (J710A)
- PROTO 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (J5017MH)
- WESTWARD Lamp Switch (TT10Z916LSG)
- BSC PREFERRED 612x60T STL Demon (D0660F)
- BSC PREFERRED 9x10T MED MTL Blade (DS0910CF)
- EVOLUTION 7" Aluminum Cutting Blade, 20mm Arbor (180BLADEAL)
- FREUD Cabinetmakers Crosscut Blade, 14 (LU73M014)
- CMT ITK Plus Combination Saw Blade, 10 x 50 Teeth, 1FTG+ 4ATB Teeth with Shear with 5/8-Inch bore (P10050)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C1270)
- REMGRIT 4" Circular Saw Blade (GC406)
- Bsc Preferred Circular Saw Blades