Shop All Circular Saw Blades
Bsc Preferred
612x40T Finish Blade
Mfr # D0641A
Zoro # G107907315
Sold in multiples of 10 for $242.90
$242.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # D0641A
- Zoro # G107907315
- UPC # 8925143130
- Country of Origin Italy
- Category Circular Saw Blades
Description
Diablo, 612 x 40 Tooth, 58 Arbor, FinishPlywood Saw Blade, Tico HiDensity Titanium Carbide Composition Increases Performance Maximizes Cutting Life, PermaShield Nonstick Coating Reduces Drag Shields The Blade Against Heat Friction, Laser Cut Stabilizer Vents Absorb Noise Vibration, Keeping The Blade Straight True For Superior Quality Cuts, Designed To Fit 58 Arbors For Accurate Blade Rotation, UltraSlim Kerf Provides Fast, Clean Cuts With Minimal Material Removal, Laser Cut Heat Expansion Slots Ensure Wobble Free Performance, Specially Designed For Cutting Wet Or Dry Plywood, Leaves A Fine Finish Without Blade Marks, Fits 612 Circular Saws, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 50 Grit Diamond Triangular Dry Pad (BRTTD50)
- URREA Black flat strike wrench 12 point, 7/8"opening size. (2714SWH)
- PROTO 3/8" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4950CF)
- HOUGEN 1-3/4 in. Carbide Sheet Metal Holcutter (14356)
- BSC PREFERRED 612x60T STL Demon (D0660F)
- BSC PREFERRED 9x10T MED MTL Blade (DS0910CF)
- MILWAUKEE TOOL M18 FUEL 12” Dual Bevel Sliding Compound Miter Saw – Tool Only (2739-20)
- MILWAUKEE TOOL Circular Saw Framing Blade 6-1/2" 24T (48-40-0620)
- MILWAUKEE TOOL 10" 50T Combination Circular Saw Blade (48-40-1026)
- SUPERIOR STEEL 10 Inch 200 Teeth 5/8 Inch Arbor 1500 RPM Circular Saw Blade for Cutting Stainless Steel (25036)
- DIABLO 7-1/4 In. 60-Tooth Ultra Finish Circular Saw Blade (D0760A)
- Bsc Preferred Circular Saw Blades