Shop All Circular Saw Blades
Bsc Preferred
612'x32T WDMTL Blade
Mfr # D0632GPA
Zoro # G807907356
product price: $36.99
/ea
Sold in multiples of 5 for $184.95
$184.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # D0632GPA
- Zoro # G807907356
- UPC # 8925143703
- Country of Origin Italy
- Category Circular Saw Blades
Description
Diablo, 612'' x 32 Tooth, 58'' Arbor Wood Metal Saw Blade, MultiPurpose Saw Blade For Cutting Clean Wood Wood With Nails, Up To 2 Material Thickness Metal Ranging From 33214 Wall Thickness 141 Diameter, Provides The Ability To Use The Same Blade To Cut Wood Metal, Users Can Focus On Completing The Job More Efficiently Rather Than Wasting Time With Changing Tools Saw Blades, Tico Carbide Tips Which Are Specially Designed For This Blade, Coupled With The Blades Chamber Alternate Tooth Design CATB, Provides Impact Resistance For Cutting Wood With Nails As Well As The Durability For Creating Clean, Burr Free Cuts In Metal, Optimized For Corded Cordless Saws, Cuts 2X Lumber, Wood With Nails, Angle Iron, Channel, Flat Bar, Steel Studs Threaded Rod, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Set combination ratcheting Wrench OPEN-RATCH No.17/12 12-pcs. (96411712)
- RIDGID Clamp Screw, with Clip (39795)
- LENOX Band Saw Blade, 22 ft. 6 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel (1793277)
- CRAFTSMAN Sockets, 3/8" Drive 3" Wobble Extension 3/8" Dr, Full Polish Chrome (CMMT44283)
- BSC PREFERRED 9x10T MED MTL Blade (DS0910CF)
- TENRYU 8-1/4 x 40 T PT Series Carbide Tipped Blade, 5/8 Arbor, 7300 RPM (PT-21040)
- IRWIN Plywood/Veneer/Plastic Universal Arbor (11840)
- FREUD Ultimate Cut-Off Blade, 10 (LU85R010)
- DEWALT 7-1/4" Circular Saw Blades (DWA171440)
- EATON AEROQUIP 14", 3500 rpm Circular Saw Blade (FT1500-1)
- FEIN Saw Blade Sl E-Cut Ll Bim 50X35, 50PK (63502160250)
- Bsc Preferred Power Saw Blades