Shop All Screwdriver Bits
Bsc Preferred
6 2 Square Bit
Mfr # DSQ26P1
Zoro # G807908193
product price: $4.99
/ea
Sold in multiples of 7 for $34.93
$34.93
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
- Brand Bsc Preferred
- MFR # DSQ26P1
- Zoro # G807908193
- UPC # 8925158158
- Country of Origin Viet Nam
- Category Screwdriver Bits
Description
Diablo, 6 2 square drive bit Diablo's driver bit range of square bits delivers maximum performance, extreme durability and up to 50 times longer life when installing and removing fasteners An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage Torque resistant design absorbs torque for less stress at the tip when tightening and removing nuts and screws This range is impact strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers
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
- BOSCH Hammer Core Bit 2 Pcs., 4 In. (HC7506)
- MORSE Band Saw Blade, 18 ft. 2 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal (ZWEN635C46S-18' 2)
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.763A1-WJ30ET)
- JPW INDUSTRIES 10 Mechancis Pro Vise (28814)
- BSC PREFERRED 5PK 2'' 20 Torx Bit (DT202P5)
- BSC PREFERRED 5PK 2 2 Square Bit (DSQ22P5)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 2.5mm, 1", PK5 (185-2.5MM-5PK)
- IRWIN Insert Bit, 1/4", Torx, T25, PK25 (1838536)
- DIABLO Driver Bit Range Of Phillips Bits D, PK2 (DPH31P2)
- Bsc Preferred Screwdrivers and Nutdrivers