Shop All Quick Change Discs
Bsc Preferred
5PK 9 80G Dry Disc
Mfr # DCD090080H05G
Zoro # G408167760
product price: $8.29
/ea
Sold in multiples of 5 for $41.45
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # DCD090080H05G
- Zoro # G408167760
- UPC # 8925156901
- Country of Origin Switzerland
- Category Quick Change Discs
Description
5 Pack, 9 In 80 Grit Coarse Drywall Ros Hook Lock Discs Diablo's Premium Drywall Sanding Sheets Include BreakThrough Innovations That Improve Performance, Extend Sanding Life And Increase Productivity Featuring A Premium Aluminum Oxide Blend, These Sheets Deliver Smooth Finishes, Faster And Offer ExtraLong Sanding Life Than Other Sanding Sheets ClogSHIELD, Diablo's Own Blend Of Grinding Agents, Reduces Loading Thereby Maximizing Productivity When Sanding Drywall, Mud, And Plaster The Superior Grain Bonding System, ENDURABOND, Provides Diablo's Sanding Sheets With Longer Life And Extreme Durability These Sanding Sheets Are Ideal When Sanding Medium To Large Surface Areas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (51134)
- SCOTCH-BRITE 5" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100177492)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1500G, PK50 (11034035)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-319)
- BSC PREFERRED 4x040x58 Cut Disc (DBD040040101F)
- 3M Flex Abrasive, Dust Free, Disc, 6", PK125 (34409)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000121082)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- MERIT Qk Change Disc, AlO, 1-1/2in, 120G, TR, PK100 (69957399700)
- UNITED ABRASIVES/SAIT Laminated DiscZ360xPK50 (55463)
- REX CUT QCD Max Quick Change Disc 2" Quick Change Disc Max Type R A80 Flex (820003)
- Bsc Preferred Quick Change Discs