Shop All Sanding Belts
Bsc Preferred
5PK 3x21 Assorted Belts
Mfr # DCB321ASTS05G
Zoro # G808167964
product price: $14.49
/ea
Sold in multiples of 5 for $72.45
$72.45
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
- Brand Bsc Preferred
- MFR # DCB321ASTS05G
- Zoro # G808167964
- UPC # 8925145172
- Country of Origin Switzerland
- Category Sanding Belts
Description
Diablo, 5 pack, 3'' x 21'' assorted sanding belts Assorted sanding belt packs include a variety of grits needed to complete your sanding project Featuring breakthrough innovations, Diablo's sanding belts improve performance, extend life and increase productivity Coated in a premium zirconium grit blend, these belts remove material faster and offer an extra long sanding life ClogShield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity The superior grittobacking bond, EnduraBond, provides Diablo's sanding belts with longer life and extreme durability 5belt variety pack consists of 2 50 grit coarseremoval, 2 80 grit mediumprep and 1 120 grit finefinal prep sanding belts
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
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149545)
- METABO Interleaved Flap Wheel, 4-1/8 In, 180Grit (623481000)
- CLESCO SS-012032-120A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-012032-120A6)
- ARC ABRASIVES PSA Sanding Disc, 120 Grit, 6 in. dia. (71-30456)
- BSC PREFERRED 3PK 4x24 Assorted Belts (DCB424ASTS03G)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261015808)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- DYNABRADE Belt, 120G, 1/2"X24" (91439)
- UNITED ABRASIVES/SAIT Sanding BeltAOX3inWx24inL24G5PK (58170)
- MERIT Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (08834194018)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 180, 1-1/2" W, 30" L, Aluminum Oxide, 180 Grit, AO/X GP (702430010)
- Bsc Preferred Sanding Belts