Shop All Hammer Drill Bits
Bsc Preferred
5PK 316x4x6 Hammer Bit
Mfr # DMARG1030-P5
Zoro # G207948188
Sold in multiples of 2 for $42.58
$42.58
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
- Brand Bsc Preferred
- MFR # DMARG1030-P5
- Zoro # G207948188
- UPC # 8925149095
- Country of Origin China
- Category Hammer Drill Bits
Description
Diablo, 5 pack 316 x 4 x 6 Speed Demon red granite carbide tipped hammer drill bit Diablo's Speed Demon red granite carbide tipped hammer drill bit range provides one of the fastest and longest lasting drilling solutions on the market for concrete, masonry and stone Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes The multiground grip point tip design allows for aggressive starts that produce clean, fast holes This range is impact strong for increased shank stability and durability in cordless and corded impact and drill drivers
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
- CRESCENT H.K. PORTER Light Duty Center Cut Pneumatic Cutter (9190C)
- URREA 3/8"drive, 3/4 in, 12 point SAE deep socket. (5024)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14022)
- GROZ Handle Sledge Hammers, 6 lb., 16" (34521)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- MILWAUKEE TOOL 3/16 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws (48-20-8876)
- DEWALT 1/4" x 10" x 12" SDS+ Hammer Bit (DW5420)
- DEWALT 1-3/8" Diamond Drill Bit (DW5586)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6-1/2"L, SDS Plus (HCFC2041CC)
- MILWAUKEE TOOL SDS-PLUS 2CT 3/16" X 4" X 6" (48-20-7411)
- BOSCH Hammer Drill Bit (HC4C2124)
- Bsc Preferred Hammer Drill Bits