Shop All Hammer Drill Bits
Bsc Preferred
5PK 14x4x6 Hammer Bit
Mfr # DMARG1070-P5
Zoro # G707947919
product price: $23.45
/ea
Sold in multiples of 2 for $46.90
$46.90
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
- Brand Bsc Preferred
- MFR # DMARG1070-P5
- Zoro # G707947919
- UPC # 8925149125
- Country of Origin China
- Category Hammer Drill Bits
Description
Diablo, 5 pack 14 x 4 x 6 Speed Demon red granite carbide tipped hammer drill bit set Diablo's Speed Demon red granite carbide tipped hammer drill bit range provides one of the fastest and longest lasting drilling solutions on the market for concrete, masonry and stone Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes The multiground grip point tip design allows for aggressive starts that produce clean, fast holes This range is impact strong for increased shank stability and durability in cordless and corded impact and drill drivers
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
- PICARD Framing Hammer, Milled Face, 22 oz. (079610-22)
- WESTWARD Combination Wrench, 2-3/4", SAE, 12 pt. (54RZ10)
- BON TOOL Bon 34-156 Squeegee Blade, 24"-, 1/4" V-Notch Epdm (34-156)
- WESTWARD S.tap Wrench, 3/16 to 3/4 In (318-0270)
- BSC PREFERRED 5PK 14x4x6 Hammer Bit (DMARG1070-P5)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- MILWAUKEE TOOL 1-3/4" X 11-3/8" One Piece SDS-MAX Core Bit (48-20-5404)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 13-1/2"L, SDS Max (22UW64)
- DEWALT 3/8" x 18" Drill Bit Premium Percussion (DW5232)
- BOSCH SDS Plus (R) Flat Chisel, 5-3/4" L, 3/4"W (HS1495)
- SURTEK Sds Plus Hammer Drill Bit 78 X 12 (119220)
- Bsc Preferred Drill Bits