Shop All Jig Saw Blades
Bsc Preferred
5PC Carbon JigBlade Set
Mfr # DJT5S
Zoro # G807907530
Sold in multiples of 5 for $43.75
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # DJT5S
- Zoro # G807907530
- UPC # 8925153986
- Country of Origin Switzerland
- Category Jig Saw Blades
Description
Diablo, 5 piece high carbon steelhigh speed steel Tshank jig saw blade set for wood and metal Set consists of 4 6 TPI High Carbon Steel TShank Jig Saw Blades for Fast Wood Cuts, 4 10 TPI High Carbon Steel TShank Jig Saw Blades for Fine Finish Cuts in Wood, 314 20 TPI High Carbon Steel TShank Jig Saw Blades for Scroll Cuts in Wood, 4 10 TPI High Carbon Steel TShank Jig Saw Blades for Reverse Cuts in Wood and 358 1724 TPI High Speed Steel TShank Jig Saw Blades for Medium Metal Diablo's high carbon steel and high speed steel jig saw blades are designed for highperformance cutting in wood and metal applications Each blade included within this set is optimized to deliver effortless, clean cuts in wood or metal Tshank design fits all combo and most Ushank cordless and corded jig saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (J07519L)
- ARSENAL BY ERGODYNE Standard Single Suede Bag, Black, 600D Durable Polyester, Water-Resistant Backing, 2 Pockets (GB5020LP)
- HUOT Drill Bit Case, Jobber Length, Steel (11150)
- PROTO 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J4714B)
- BOSCH 4In 10TPI HCS Shank Jigsaw Blade (T101B3)
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T244D100)
- BOSCH 5-1/4In 14TPI HSS Jigsaw Blade, PK100 (T318B100)
- BOSCH 3In, 12TPI, HCS Shank Jigsaw Blade, PK3 (T119BO3)
- SPYDER Jigsaw Blade, Steel, L 4in. (300012)
- DEWALT 14 Pc. T-Shank Jig Saw Blade Set with Case (DW3742C)
- STARRETT Metal Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 2" X 5/16 X .040 X 24 Tpi, 5Pk (BU224)
- Bsc Preferred Jig Saw Blades