Shop All Screwdriver Bits and Nutsetters
Bsc Preferred
5PC 178 Nutsetter Set
Mfr # DNTSS-S5
Zoro # G108251158
product price: $15.39
/ea
$15.39
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
- Brand Bsc Preferred
- MFR # DNTSS-S5
- Zoro # G108251158
- UPC # 8925157373
- Country of Origin Viet Nam
- Category Screwdriver Bits and Nutsetters
Description
Diablo, 5 piece 178 nut setter set Set consists of 1 each 14, 516, 38, 716 and 12 nut setters Diablo's range of magnetic nut setters delivers maximum performance and extreme durability in driving hex nuts or selftapping screws A highstrength, permanent magnet provides a secure, antiwobble grip when fastening screws and nuts into a variety of applications Torque resistant design absorbs torque for less stress at the tip This range is impact strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers
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
- LENOX Portable Band Saw Blades, 10/14 TPI, PK25 (3842338PW1014)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62056)
- KLEIN TOOLS Hex Key Set, CompFold, Met/Torx, 25-Key (70543)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-1/4" X 10" X 15" (48-20-3970)
- BOSCH Nutsetter Set, Alloy Steel, SAE, 1/4" Hex (ITNS2490)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4070)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4050)
- KO-KEN Stud Bolt Setter M8 X 1.25 37mm 1/2 Sq. Drive (4103M-8(1.25))
- KO-KEN Stud Bolt Setter M7 X 1.0 42mm 1/2 Sq. Drive (14103M-7(1.0))
- DIABLO 2" #2 Phillips Drive Bits (15-Pack) (DPH22P15)
- VEGA INDUSTRIES ACR Power Bit, #2 X 2", Grey (150P2ACR)
- Bsc Preferred Screwdrivers and Nutdrivers