No Product Image Available

Bsc Preferred

5.5 oz. Cylinder PET Clear Sauce Bottle


product price: $0.87
/ea
Sold in multiples of 9 for $7.83

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Use this 5.5 oz. 8 oz. honey weight cylinder PET clear sauce bottle to help easily package and distribute condiments and sauces. Featuring a smooth cylinder shape it is made of recyclable PET which is shatter-resistant and won't crack or break. This means this bottle is the perfect choice for safe packaging storage and distribution. This bottle is also crafted with 25% post-consumer recycled material for a more eco-friendly product. Fill this bottle with signature sauces other condiments like ketchup mustard and ranch or use it to serve juices and iced tea on a hot day.**To help push out product all you have to do is gently squeeze this bottle. The clear design allows you to easily show off your condiments and sauces or for quick identification in a busy work environment. The bottle comes conveniently unbranded allowing you to easily add your own custom brand and logo or provide nutrition information. Pair this bottle with a compatible 38/400 mm lid sold separately for a complete experience.**Overall Dimensions:*Bottom Diameter: 2''*Height: 4''*Capacity: 5.5 oz. 8 oz. honey weight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.