Shop All Hammer Drill Bits
Bsc Preferred
532x4x6 SDS Bit
Mfr # DMAPL4020
Zoro # G907948051
Sold in multiples of 3 for $33.87
$33.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # DMAPL4020
- Zoro # G907948051
- UPC # 8925149804
- Country of Origin Germany
- Category Hammer Drill Bits
Description
Diablo, 532 x 4 x 6 rebar demon SDSplus 4cutter full carbide head hammer bit Diablo's revolutionary, complete range of SDSplus rebar demon 4cutter fullcarbide head hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market Diablo's ultrahardened, fullcarbide head bits withstand the stress of high powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength Produced with trimetal diffusion bonding technology, the fullcarbide head resists heat and prevents breakage for maximum life and productivity Precision tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for ANSI approved anchor setting Diablo hammer bits are optimized for maximum performance in corded and cordless SDS plus and SDS max rotary hammers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Router Single Flute Plastic (SFL-375-69)
- BON TOOL Bon 12-543 Walk Groover, Bronze 8" X 8" Bit 1" X 3/8" (12-543)
- WALTER SURFACE TECHNOLOGIES 1/4" Cobalt TiN 118 Deg. Jobber Length Drill Bit (01A016A)
- WESTWARD 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points (10E273)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- DIABLO SPEEDemon 5/32 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 1 pk (DMARG1020-P5)
- BOSCH BIT HAMMER SDS 38X10X12IN (HC2064)
- DRILL AMERICA 1in x 10in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F110)
- MILWAUKEE TOOL 3/4 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4345)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, Hex (HCBG03B25T)
- BOSCH SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max (HS1921)
- Bsc Preferred Hammer Drill Bits