Shop All Hammer Drill Bits
Bsc Preferred
532x3x6 Hamm Drill Bit
Mfr # DMARG1020
Zoro # G207948225
Sold in multiples of 6 for $27.54
$27.54
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
- Brand Bsc Preferred
- MFR # DMARG1020
- Zoro # G207948225
- UPC # 8925149088
- Country of Origin China
- Category Hammer Drill Bits
Description
Diablo, 532 x 3 x 6 Speed Demon red granite carbide tipped hammer drill bit Diablo's Speed Demon red granite carbide tipped hammer drill bit range provides one of the fastest and longest lasting drilling solutions on the market for concrete, masonry and stone Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes The multiground grip point tip design allows for aggressive starts that produce clean, fast holes This range is impact strong for increased shank stability and durability in cordless and corded impact and drill drivers
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
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (80210D2B72415)
- CLESCO AS-5 Motor Shaft Arbor Standard Type B Machined Washer (AS-5)
- PFERD 5-1/2" Equalling Needle File - Knurled Handle, Cut 2 (12068)
- SITEPRO Quick Relear Cradel for TSC7, Ranger 7 (10-52139)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- DEWALT 3/4" x 16" x 18" SDS+ Hammer Bit (DW5456)
- BOSCH Hammer Masonry Drill, 7/16in, Carbide Tip (HCBG15T)
- BOSCH Hammer Drill Bit (LBHX002)
- DEWALT 1" x 31" x 36" High Impact 4 Cutter SDS Max (DW5820)
- DEWALT 5/16" x 10" x 12" SDS+ Hammer Bit (DW5426)
- DEWALT 7/8" x 16" x 18" SDS+ Hammer Bit (DW5462)
- Bsc Preferred Drill Bits