Shop All Hammer Drill Bits
Bsc Preferred
532x3x6 Hamm Drill Bit
Mfr # DMARG1020
Zoro # G207948157
Sold in multiples of 8 for $36.72
$36.72
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
- Brand Bsc Preferred
- MFR # DMARG1020
- Zoro # G207948157
- UPC # 8925149088
- Country of Origin China
- Category Hammer Drill Bits
Description
Diablo, 532 x 3 x 6 Speed Demon red granite carbide tipped hammer drill bit Diablo's Speed Demon red granite carbide tipped hammer drill bit range provides one of the fastest and longest lasting drilling solutions on the market for concrete, masonry and stone Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes The multiground grip point tip design allows for aggressive starts that produce clean, fast holes This range is impact strong for increased shank stability and durability in cordless and corded impact and drill drivers
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
- KAPRO 170 Samson Contractor Heavy Duty 48" Magnetic I-Beam w/Pumb Site (170-81-48M)
- HHIP 4" 1 1/2-8 Threaded 3 Jaw Chuck Backplate (3900-3212)
- PFERD 14" Pipeline File - Bastard Cut (11155)
- URREA Through-hole impact adapter 1"Fx1-1/2"M (15007)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 10" X 12" (48-20-7335)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 8-1/2"L, SDS Plus (HCFC2032)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex, 5PK (HCBG0205T)
- DEWALT 5/8" SDS Max Hollow Bit (DWA58058)
- DEWALT 1/4" x 4" Drill Bit Premium Percussion (Bulk 25) (DW5224B25)
- DEWALT 5/8" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5809)
- Bsc Preferred Drill Bits