Shop All Hammer Drill Bits
Bsc Preferred
532x312x6 SDS Bit
Mfr # DMAPL2910
Zoro # G307948231
Sold in multiples of 2 for $33.38
$33.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # DMAPL2910
- Zoro # G307948231
- UPC # 8925150961
- Country of Origin Germany
- Category Hammer Drill Bits
Description
Diablo, 532 x 312 x 6 SDSplus full carbide head concrete anchor hammer drill bit Diablo's SDSplus 4cutter fullcarbide head concrete anchor hammer drill bits are one of the strongest, most durable, and fastest tapcon installation bits Diablo's fullcarbide head bits withstand the stress of highpowered hammer drills and the impact of rebar cutting, delivering extreme durability and strength Produced with trimetal diffusion bonding technology, the fullcarbide head resists heat and prevents breakage for maximum life and productivity Precision tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for anchor setting Optimized for maximum performance in corded and cordless SDSplus rotary hammers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, Set, 4pcs. (537.000.04)
- WESTWARD 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points (53YR45)
- DEWALT 1/8" Split Point drill bit (DW1908)
- BONDHUS 2 Piece SAE L-Shape Hex Key Set, 12118 (12118)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 13"L, Spline (HC4021)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 7/8x22 In (48-20-4088)
- DEWALT 1-1/8" x 10" x 15" High Impact 4 Cutter SDS Max (DW5821)
- MILWAUKEE TOOL 3/8 in. x 10 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4037)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, Spline (HC4050)
- Bsc Preferred Drill Bits