Shop All Instant Adhesives
Bsc Preferred
.5 oz. Gorilla Super Glue, 4PK
Mfr # S-17186
Zoro # G811229482
product price: $45.99
/pk 4, $11.50/ea
$45.99
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
- Brand Bsc Preferred
- MFR # S-17186
- Zoro # G811229482
- Country of Origin United States
- Category Instant Adhesives
Description
An incredibly strong adhesive for the toughest jobs. Super Glue is perfect for instant repairs because it dries in 30-60 seconds - no clamping required; Features a unique formula with rubber particles that increase impact resistance and strengthen the bond in order to handle everyday bumps, bangs and drops after the repair is made; Easy-to-use tubes have an anti-clogging cap with a metal pin to keep the nozzle clean and the air out; Thicker formula for easy flow control. This product is equivalent to part number: S-17186. Sold in a quantity of 4 per case.
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
- KRAFT TOOL Professional Caulk Gun, 1 quart (GG277)
- LOCTITE Primerless Threadlocker, LOCTITE 243, Blue, Medium Strength, Liquid, 50 mL Bottle (1329467)
- ROCKETAPE Thermal Insulation Tape, AeroZero Tape Silicone Adhesive 1.00 in. X 25' 8.3 yds VDA Polyimide (RTVDAS-025100)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx0.5in (BKA1653)
- BSC PREFERRED 16 oz. Gorilla Super Glue (S-17187)
- LOCTITE 401 Prism Instant Adhesive, Surface Insensitive 20 gm Net Wt. Bottle (LOC40140)
- QEP CO ROBERTS ADHESIVE WD/PARQUET GAL (1407-1)
- LOCTITE Instant Adhesive, 414 Series, Clear, 1 oz, Bottle (233801)
- SUPER GLUE Instant Adhesive, Accutool Series, Clear, 0.17 oz, Tube (19026)
- LOCTITE Instant Adhesive, 435 Series, Clear, 0.7 oz, Bottle (840057)
- LOCTITE Instant Adhesive, 498 Series, Clear, 1 oz, Bottle (135469)
- Bsc Preferred Instant Adhesives