Shop All Hole Saws
Bsc Preferred
5'' Hole Saw
Mfr # DHS5000
Zoro # G907971493
Sold in multiples of 5 for $153.95
$153.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # DHS5000
- Zoro # G907971493
- UPC # 8925128175
- Country of Origin China
- Category Hole Saws
Description
Diablo, 5'', High Performance Hole Saw, Delivers Faster Cutting Performance Increased Productivity, Hole Saw Design Provides Ultimate Cutting Depth To Bore Deeper Holes In 1 Pass, Variable Tooth Design For Faster Cuts With Less Vibration ToolFree Plug Ejection For Fast Material Removal, Snap Lock Offers Quick Easy Change System With No Down Time, 1 Snap Lock Mandrel Fits All Diablo Hole Saws, From 58 To 6 Diameter, For Use With Wood Metal, Mandrel Pilot Bit Sold Separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 6-Point Impact Socket (SID13022)
- CLEVELAND M2.5X0.45 D3 3FL 1003TN BOT TIN TAP (C83965)
- WESTWARD Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVU9)
- STANLEY 1/4-20 Die Hex (6520ZR)
- BSC PREFERRED 3'' Carb Hole Saw (DHS3000CT)
- CS UNITEC TCT Hole Saw, Heavy Duty, 9/16" X 1" (2-1-118)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (FCH0300-G)
- STARRETT 6" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0600)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/4in. (CTD52)
- MILWAUKEE TOOL 4-5/8 in. HOLE DOZER Bi-Metal Hole Saw (49-56-0239)
- MORSE 4-3/8" Bi-Metal Hole Saw (MHS70)
- Bsc Preferred Hole Saws & Cutters