Shop All Hole Saws
Bsc Preferred
4x238 Hole Saw
Mfr # DHS4000
Zoro # G807971463
product price: $24.45
/ea
Sold in multiples of 5 for $122.25
$122.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # DHS4000
- Zoro # G807971463
- UPC # 8925128113
- Country of Origin China
- Category Hole Saws
Description
Diablo, 4 x 238, Hole Saw, High Performance Delivers Faster Cutting Performance Increased Productivity, Design Provides Ultimate Cutting Depth To Bore Deeper Holes In Single Pass, Variable Tooth Design For Faster Cuts With Less Vibration Tool Free Plug Ejection For Fast Material Removal, Snap Lock Offers Quick Easy Change System With No Down Time, 1 Snap Lock Mandrel Fits All Diablo Hole Saws, From 58 To 6 Diameter, For Use With Wood, Metal, Mandrel Pilot Bit Sold Separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Piece 3/4" Drive Hex Bit Impact Metric Socket Set (84968)
- M.A. FORD Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20625000)
- DRILL AMERICA #7 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN7)
- GEDORE Blacksmith Tongs, 400mm (231-400)
- GREENLEE Hole Saw, 4-1/8 in. Dia., Variable Pitch (825-4-1/8)
- MILWAUKEE TOOL 1-1/16" Hole Dozer Bi-Metal Hole Saw (49-56-9610)
- DRILL AMERICA 1-1/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1062)
- REMGRIT Remgrit 5/8", Carbide Grit Hole Saw (G010M)
- STARRETT 5" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0500)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 100MM 1887 (C25105)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 5/8 in. (101030-0160)
- Bsc Preferred Hole Saws & Cutters