Shop All Drill Bit Sets
Bsc Preferred
4PC TileAndStone Bit Set
Mfr # DMANS1070-S4
Zoro # G008049688
product price: $19.99
/ea
Sold in multiples of 2 for $39.98
$39.98
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
- Brand Bsc Preferred
- MFR # DMANS1070-S4
- Zoro # G008049688
- UPC # 8925149477
- Country of Origin China
- Category Drill Bit Sets
Description
Diablo, 4 piece tile and stone carbide tipped drill bit set Set consists of 18, 316, 14 and 516 drill bits Diablo's tile and stone carbide tipped drill bit range provides faster starts and longer life in tile, stone and glass Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes The multiground carbide tip design allows for aggressive starts that produce clean holes when drilling into hard materials The 3flat shank provides extra stability by eliminating spinning in the drill chuck
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
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13017)
- SK HAND TOOLS Extensions, 6" 3/8" Drive Locking Impact (45661)
- ASTRO PNEUMATIC Portable Work Stand w/Sling, 500lb. Cap (557005)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Bottoming Tap (DWT54840)
- DRILL AMERICA 1/16"-1/2"x64ths 29pc HSS Left Hand Jobber Length Drill Bit Set (DWD29J-LH-SET)
- CLE-LINE 21PC 135° Heavy-Duty Mechanics Length Dril Set Cle-Line 1875R Black & Gold HSS 1/16-3/8x1/64 (C21161)
- DRILL AMERICA #1"-#60 60Pc. HSS Screw Machine Drill Bit Set (D/A60S-SET)
- BOSCH 14PC COB MTL Bit Set (CO14)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Cobalt Screw Machine Drill Bit Set (D/A29S-CO-SET)
- CLE-LINE 29PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1879 Black & Gold HSS 1/16-1/2x1/64 (C18122)
- DRILLCO 21PC IMP COBALT SET 1/16- 1/4 BY 64TH 9/32-1/2 BY32 (500E21V)
- Bsc Preferred Drill Bit Sets