Shop All Cut-Off Wheels
Bsc Preferred
45x116 MTL Cut Blade
Mfr # DBX045063701F
Zoro # G708167910
product price: $2.29
/ea
Sold in multiples of 12 for $27.48
$27.48
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
- Brand Bsc Preferred
- MFR # DBX045063701F
- Zoro # G708167910
- UPC # 8925147275
- Country of Origin Spain
- Category Cut-Off Wheels
Description
Diablo, 45 x 116, XLock Metal Cut Off Blade, Type 27, Superior Performance Increased Productivity, Featuring A Premium Aluminum Oxide Blend, Extra Long Cutting Life, Fully Reinforced For Use In Hand Held Cut Off Work, Ideal For Use When Working In Hard To Reach Areas, One Click, Quick Change System For Grinders, Accessory Snaps On Tool, Pull Lever To Release Accessory From Tool, No Extra Parts Needed To Attach Accessory To Tool, XLock Accessories Are Backward Compatible, They Fit On XLock Grinders Standard Angle Grinders, Standard Accessories Fit Only On Standard Angle Grinders Cannot Be Used On The XLock
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
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P220G, AlO (66261131459)
- MIRKA Surface Prep Disc Gold 2" (67-200-CG)
- WEILER 1/2" Power Tube Brush .005" Steel Wire Fill 1" Brush Length (21074V)
- ARC ABRASIVES Qlok-S Predator 2In 80 1/Ply (71-31454-1)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64501)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/16x3/8 (11L413)
- DEWALT 4-1/2" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8907)
- RIDGID 33190 E-4546 Replacement Cutting Wheel (33190-RIDGID)
- CENTURY DRILL & TOOL High Speed Metal Saw Blade, 14x1/8 in. (08719)
- NORTON CLIPPER Clipper Classic AC AOSC Series Cutoff Wheel, 412 in Dia, 0045 in Thick, 78 in Arbor (70184609135)
- DEWALT Abrasive Cut-Off Wheel, Type 1, 4 1/2 in x 0.045 in x 7/8 in, Aluminum Oxide, 60 Grit, A60T (DW8062)
- Bsc Preferred Cut-Off Wheels