Shop All Flap Discs
Bsc Preferred
45 80G STL Flap Disc
Mfr # DCX045080N01F
Zoro # G508167738
Sold in multiples of 5 for $46.95
$46.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # DCX045080N01F
- Zoro # G508167738
- UPC # 8925094012
- Country of Origin United States
- Category Flap Discs
Description
Diablo, 45'', 80 Grit, Steel Demon, Speed, Steel, Flap Discs, Premium Zirconium Grain Blend For Up To 10x Faster Material Removal When Compared To Standard Grinding Wheels, Special Flap Design Offers Flexibility Provides For Cushioned Grinding Effect, High Performance Flap Discs Combine 2 Steps In1 By Simultaneously Grinding Polishing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 24 Grit, AO, 52 x 75", PK2, Coated, 52" W, 75" L, 24 Grit, Extra Coarse, Aluminum Oxide (81143)
- ZORO SELECT Tube Brush, 0.004 dia. Wire, SS (66254442970)
- SHAVIV Deburring Blade Holder, Steel, E Series (153-29004)
- DEDECO SUNBURST 8'' TS DISCS DARK GREEN 50 GRIT (A/O) 70/BX (1907)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge Performance Coated PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824AFW)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T27 Zirconia High Density Flap Disc with Plastic Hub (F-4590607HT)
- WEILER Flap Disc, 7 in. x 80 Grit, 8600 RPM (98918)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40 (15R454)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 40 Grit, Flat (62158)
- UNITED ABRASIVES/SAIT SAIT 78126 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 40 Grit, 10-Pack (78126)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), , 60C, 5/8"-11 UNC (50122)
- Bsc Preferred Flap Discs