Shop All Label Maker Ribbons
Bsc Preferred
4.33'' x 1181' Black Datamax Thermal Transfer Ribbons - Wax, 24PK
Mfr # S-7429
Zoro # G111118295
product price: $217.99
/pk 24, $9.08/ea
Free Shipping & Returns
$217.99
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
- Brand Bsc Preferred
- MFR # S-7429
- Zoro # G111118295
- Country of Origin China
- Category Label Maker Ribbons
Description
For use with thermal transfer labels on Zebra, Sato or Datamax brand printers. Printhead Saver and anti-static back coating designed to extend the life of thermal printheads; Ribbon performance characteristicase allow printing at lower temperatures and faster speeds resulting in reduced printhead costs and lower overall energy usage; Delivers dark, high-definition rotated and non-rotated barcodes, text, logos and symbols; Durable and smudge resistant; Highly sensitive allowing for lower print temperatures; Prints at higher speeds - up to 12 IPS; Printer type: Datamax. This product is equivalent to part number: S-7429. Sold in a quantity of 24 per case.
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
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- ULTRATECH Drum Spill Containment Deck, 66 gal Spill Capacity, 6 Drum, 9000 lb., Polyethylene (1175)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-310)
- LYLE No Commuter Parking Sign, 18" x 12, T1-2487-EG_12x18 (T1-2487-EG_12x18)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (IP-R4400-WT)
- BRADY Label, 1 3/4 in W, Clear; White (M6-87-427)
- BRADY Ribbon, 2" W, 75 ft. L, Blue (M61-R4410-BL)
- BRADY Label, Vinyl, Matte, 1" W (M6-21-417)
- BRADY Label, 1 in W, Outdoor, Yellow (M7C-1000-595-YL)
- BRADY Label, 2 in W, Outdoor, Pink (M7C-2000-595-PK)
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R4410-WT)
- Bsc Preferred Safety Labels