Shop All Hole Saws
Bsc Preferred
412x238 Hole Saw
Mfr # DHS4500
Zoro # G307971581
product price: $27.45
/ea
Sold in multiples of 5 for $137.25
$137.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # DHS4500
- Zoro # G307971581
- UPC # 8925128151
- Country of Origin China
- Category Hole Saws
Description
Diablo, 412 x 238, Hole Saw, High Performance Delivers Faster Cutting Performance Increased Productivity, Design Provides Ultimate Cutting Depth To Bore Deeper Holes In Single Pass, Variable Tooth Design For Faster Cuts With Less Vibration Tool Free Plug Ejection For Fast Material Removal, Snap Lock, Offers Quick Easy Change System With No Down Time, 1 Snap Lock Mandrel Fits All Diablo Hole Saws, From 58 To 6 Diameter, For Use With Wood, Metal, Mandrel Pilot Bit Sold Separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Quick Stop Sprinkler Tool, Gray, Steel (STI-QT)
- RAMSET PIN DRIVE WASHERED 2""100 (00806)
- CLEVELAND Step Drill (C20301)
- VERMONT GAGE Plug Gage, Class X, 0.0154 in. dia. (141101540)
- RUKO 2-1/8" Bi-Metal High Speed Steel Hole Saw (106054)
- ICE HARDENED Milwaukee Hole Saw, 2-1/4 in Dia, 1-5/8 in D Cutting, 5/8-18 Arbor, Bi-Metal Cutting Edge (49-56-0132)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/4in. (CTD44)
- UNIBOR 9/16 X 3/16in Speedcut Carbide Tipped Hole Saw, Impact Shank (28118)
- LENOX Hole Saw (LXAH3214)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3 (MHSTK48)
- LENOX Hole Saw, Bi-Metal, Dia 1-3/4" (3002828L)
- Bsc Preferred Hole Saws