Shop All Quick Change Discs
Bsc Preferred
412x116x78 MTL Disc
Mfr # DBD045063701F
Zoro # G008167993
product price: $2.49
/ea
Sold in multiples of 8 for $19.92
$19.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # DBD045063701F
- Zoro # G008167993
- UPC # 8925094531
- Country of Origin Spain
- Category Quick Change Discs
Description
Diablo, 412 x 116 x 78, Type 27, Premium Metal CutOff Disc, Provides Superior Performance Increased Productivity, Featuring Premium Aluminum Oxide Blend, Discs Cut Through Material Faster Than Other CutOff Discs Extra Long Cutting Life, Fully Reinforced For Use In Hand Held CutOff Work, Ideal For Use When Working In Hard To Reach Areas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 1-1/2 Dia, 20 G, ZA (66253344386)
- MERIT Quick Change Disc, AlO, 3in, 50G, TS, PK50 (69957399652)
- PFERD Felt Wheel 1-1/4" Dia. x 1/4" Width - 1/4" Arbor Hole (48690)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T352)
- BSC PREFERRED 4x040x58 Cut Disc (DBD040040101F)
- 3M Roloc Pad Mounting Spindle TR 6689 (66899)
- 3M CUBITRON Quick Change Disc, Extra Coarse, PK50 (7010326789)
- 3M CUBITRON Quick Change Disc, Coated, 3" dia. (7010326790)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 60G, TS, PK50 (66261138190)
- 3M Quick Change Disc, AlO, 4in, 36G, TR, PK100 (7000148152)
- 3M Roloc Surface Conditioning Disc, 3" (MMM7514)
- Bsc Preferred Quick Change Discs