Shop All Tooth Lock Washers
Bsc Preferred
410 Stainless Steel, silver color Finish, 100 PK
Mfr # 90588A113
Zoro # G011421754
product price: $14.89
/pk 100, $0.15/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 410 Stainless Steel
- Finish silver color
- Outside Diameter 0.610"
- Inside Diameter 0.168"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90588A113
- Zoro # G011421754
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 0.610" |
Inside Diameter | 0.168" |
Details
Material | 410 Stainless Steel |
Finish | silver color |
Description
The combination of internal and external teeth boosts gripping power to maintain a tight hold and provide more vibration resistance than other tooth lock washers. Use with fasteners that have heads large enough to make contact with the external teeth such as pan button and binding head screws.410 stainless steel washers have excellent wear resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51041.019.0087)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1 in L, 100 PK (FBHEXB14201P100)
- MIDWEST FASTENER L-Hook, 1/2"-13, 6" L, Steel Hot Dipped Galvanized, 25 PK (09403)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 10 PK (50365)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #5 Spring Steel, Zinc Plated Finish, 10000 PK (05WI)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U53460.013.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U51460.019.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M30 Steel, Zinc Plated Finish, 5 PK (M37420.300.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (6DZC6)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 100 PK (M37420.060.0001)
- Bsc Preferred Tooth Lock Washers