Shop All Label Maker Ribbons
Bsc Preferred
4.02'' x 984' Black Zebra Thermal Transfer Ribbons - Wax, 24PK
Mfr # S-7427
Zoro # G311118248
Free Shipping & Returns
$168.99
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
- Brand Bsc Preferred
- MFR # S-7427
- Zoro # G311118248
- Country of Origin China
- Category Label Maker Ribbons
Description
For use with thermal transfer labels on Zebra, Sato or Datamax brand printers. Printhead Saver and anti-static back coating designed to extend the life of thermal printheads; Ribbon performance characteristicase allow printing at lower temperatures and faster speeds resulting in reduced printhead costs and lower overall energy usage; Delivers dark, high-definition rotated and non-rotated barcodes, text, logos and symbols; Durable and smudge resistant; Highly sensitive allowing for lower print temperatures; Prints at higher speeds - up to 12 IPS; Printer type: Zebra. This product is equivalent to part number: S-7427. Sold in a quantity of 24 per case.
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
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.S-M)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-13/16"H, PK3 (S33KAS3YLW)
- IRON AGE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M6-33-417)
- BRADY Label, 3/4 in W, Clear; White (BM-30-427)
- BRADY Label, Blue/White, Labels/Roll: 175 (B30-25-595-ANSINO)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-425-FP)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-8)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- BRADY Label, 2 in W, Outdoor, Black (M7C-2000-595-BK)
- Bsc Preferred Label Maker Ribbons