Shop All Tooth Lock Washers
Bsc Preferred
400 Series Stainless Steel, silver color Finish, 25 PK
Mfr # 98449A036
Zoro # G211461598
product price: $28.95
/pk 25, $1.16/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 400 Series Stainless Steel
- Finish silver color
- Outside Diameter 1.410"
- Inside Diameter 0.927"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98449A036
- Zoro # G211461598
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 1.410" |
Inside Diameter | 0.927" |
Details
Material | 400 Series Stainless Steel |
Finish | silver color |
Description
Internal teeth dig into the screw head while the smooth outside edge won't snag objects. These washers provide greater vibration resistance than split lock washers. Use with fasteners that have small heads such as fillister and cheese head screws.400 series stainless steel washers have excellent wear resistance but arent as corrosion resistant as other stainless steel washers. They may be mildly magnetic.Washers that meet ASME B18.21.1 adhere to strict dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 60mm L., PK50 (M39080.060.0060)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 1 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.025.0037)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 25 mm Length, 10 PK (PKM6100-25SHC-01)
- HERITAGE Cotter Pin, 7/16" x 6", Carbon Steel, Zinc (CP-437-6000)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U53460.011.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 10000 PK (08WE410)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-07)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (6DZD0)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-08)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 18-8 Stainless Steel, Plain Finish, 100 PK (SIWIX0-6USA-100BX)
- Bsc Preferred Lock Washers