Shop All Tooth Lock Washers
Bsc Preferred
400 Series Stainless Steel, silver color Finish, 100 PK
Mfr # 98438A215
Zoro # G211461314
product price: $6.75
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 400 Series Stainless Steel
- Finish silver color
- Outside Diameter 0.320"
- Inside Diameter 0.141"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98438A215
- Zoro # G211461314
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 0.320" |
Inside Diameter | 0.141" |
Details
Material | 400 Series Stainless Steel |
Finish | silver color |
Description
Teeth on the outside edge of the washer bite into the screw head and joint for a tight grip. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.400 series stainless steel washers have excellent wear resistance but arent as corrosion resistant as other stainless steel washers. They may be mildly magnetic.Washers that meet ASME B18.21.1 adhere to strict dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07620)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 20 PK (1520)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38160.031.0008)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54497)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51460.037.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 50 PK (U51501.008.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37480.056.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 2000 PK (50WE410)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (6DZC9)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 5/8 in Spring Steel, Zinc Plated Finish, 500 PK (62WEI)
- Bsc Preferred Tooth Lock Washers