Shop All Drill Bit Sets
Bsc Preferred
3PC 4'' Spade Bit Set
Mfr # DSP1910-S3
Zoro # G707973031
product price: $11.55
/ea
Sold in multiples of 5 for $57.75
$57.75
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
- Brand Bsc Preferred
- MFR # DSP1910-S3
- Zoro # G707973031
- UPC # 8925153085
- Country of Origin China
- Category Drill Bit Sets
Description
Diablo, 3 piece 4 Speed Demon spade bit set Set consists of 1 each 12, 34 and 1 spade bits Diablo's Speed Demon spade bit range provides one of the fastest, most effortless hole drilling solutions on the market for fast, clean wood The highperformance speedtip design selffeeds for faster hole making when compared to traditional spade bits An optimized curved paddle design enhances the chip evacuation process for more holes per charge This range is impact strong for increased shank stability and durability in cordless and corded impact and drill drivers
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
- ZORO SELECT Toggle Clamp, Vert Hold, 750 Lb, SS, H 7.5 (13F619)
- PROTO Striking Wrench, Offset, 1-3/4in., 13-7/16L (J2628SW)
- MAYHEW 4-Piece Bearing Race Punch Set (62015)
- OSG Spiral Point Tap, Plug, 2 (2885001)
- IRWIN 8PC Pro Spade Bit Set (IWAX128PC)
- CLE-LINE 15PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1/16-1/2x1/32 (C21108)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-WOOD)
- IRWIN Spdbor Spade Bit Set 3Pc (87950)
- CLE-LINE 115PC 135° Heavy-Duty Cobalt Jobber Length Drll Set Cle-Line 1802 Straw HSS-CO 1/16-1/2, A-Z, #1-#60 (C21129)
- CLE-LINE 29PC 135° Heavy-Duty Screw Machine Length Set Cle-Line 1896 Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C21133)
- CLEVELAND 26PC 118° General-Purpose Screw Machine Length Drill Set Cleveland 2120 Bright HSS RHS/RHC A-Z (C01332)
- Bsc Preferred Drill Bit Sets