Shop All Masonry Drill Bits
Bsc Preferred
38x6 Carb Mason Bit
Mfr # PMAPC1050
Zoro # G607948337
Sold in multiples of 8 for $35.92
$35.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # PMAPC1050
- Zoro # G607948337
- UPC # 8925152590
- Country of Origin China
- Category Masonry Drill Bits
Description
Avanti Pro, 38 x 6 carbide tipped masonry drill bit Avanti Pro masonry drill bits provide top quality performance when drilling into brick or block This range features a carbide tip for extra durability and longer life in tough applications Dual flutes remove dust and debris for cleaner holes Avanti Pro masonry drill bits are only for use with drills in rotary mode
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 7 Piece Pin Punch Set, 1/16" - 5/16" (D058200)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 1/4"R 3/4"D 3/8"W (CF305PFSS)
- WESTWARD 9" Standard Duty Woodworking Vise with Stationary Base (10D723)
- HHIP 5" X 1/2" Diameter Auto Center Punch (8070-0482)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2380)
- MILWAUKEE TOOL 9/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6710)
- DIABLO SDS-Plus 4-Cutter Full-Carbide Hea, PK25 (DMAPL2920-P25)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 7/8x16x18 in. (81856)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2480)
- MILWAUKEE TOOL 3/4 in. x 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3932)
- DIABLO 3/4"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1140)
- Bsc Preferred Masonry Drill Bits