Shop All Hammer Drill Bits
Bsc Preferred
38x10x12 SDS Bit
Mfr # DMAPL4160
Zoro # G607948122
product price: $13.59
/ea
Sold in multiples of 5 for $67.95
$67.95
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
- Brand Bsc Preferred
- MFR # DMAPL4160
- Zoro # G607948122
- UPC # 8925150039
- Country of Origin Germany
- Category Hammer Drill Bits
Description
Diablo, 38 x 10 x 12 rebar demon SDSplus 4cutter full carbide head hammer bit Diablo's revolutionary, complete range of SDSplus rebar demon 4cutter fullcarbide head hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market Diablo's ultrahardened, fullcarbide head bits withstand the stress of high powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength Produced with trimetal diffusion bonding technology, the fullcarbide head resists heat and prevents breakage for maximum life and productivity Precision tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for ANSI approved anchor setting Diablo hammer bits are optimized for maximum performance in corded and cordless SDS plus and SDS max rotary hammers
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
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-BLACK OXIDE-BULK (G254.B/BB)
- GENERAL TOOLS SCRIBE MACHINIST 8-1/2 POINT (GN80)
- WESTWARD Sledge Hammer, 10 lb., 30 In, Rubber/Steel (22XP77)
- J.W. WINCO GN927-101-M10-B-B Clamping Lever (10NST3K)
- BSC PREFERRED 5PK 14x4x6 Hammer Bit (DMARG1070-P5)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- MILWAUKEE TOOL Shockwave Carb Hammer Drill Bit 3/8x4x6 (48-20-9021)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4332)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 10"L, Round (HCBG17T)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 16" X 18" (48-20-7357)
- BOSCH Hammer Masonry Drill, 5/16in, Carbide (HC2051)
- Bsc Preferred Drill Bits