Shop All Socket Extensions
Bsc Preferred
38 Hex Socket Adapter
Mfr # DSA0375
Zoro # G408111411
product price: $3.95
/ea
Sold in multiples of 5 for $19.75
$19.75
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
- Brand Bsc Preferred
- MFR # DSA0375
- Zoro # G408111411
- UPC # 8925157663
- Country of Origin Viet Nam
- Category Socket Extensions
Description
Diablo, Diablo's socket adapters deliver ultimate performance and maximum durability in converting impact and standard drill drivers into socket wrenches An ultrastrength pin prevents slippage by securely griping sockets when tightening and removing nuts and bolts These hiperformance adapters are compatible with standard and deep well sockets and allows users to convert impact and drill drivers into square socket wrenches Torque Resistant Design absorbs torque for less stress on the adapter and the socket This range is Impact Strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers
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
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4714T)
- TECHNIKS Spring Collet, ER40, 9/32 in. (04240-9/32)
- RIDGID Pulley, Pulley (65702)
- YG-1 TOOL CO Hss(M42) Jobbers Length Straight Shank Gold-P Drills (D2GP186123)
- CRAFTSMAN Extension, 3-pc 3/8" Drive Locking Exten 3/8" Dr, Full Polish Chrome (CMMT43355)
- KO-KEN Extension Bar 125mm 3/8 Sq. Drive (3760-125)
- KO-KEN Wobble-Fix Extension Bar Set 28-250mm ABS Tray 6 pieces 1/4 Sq. Drive (PK2763/6)
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Black Oxide (J5461B)
- GREY PNEUMATIC Locking Extension Set 1/4" Dr, 3"; 6"; 12" L, 3 Pieces (9703QL)
- BETA Wobble Extension Bar, 1/2" Drive (009200835)
- WILLIAMS Locking Extension Bar 3/8" Dr, 10" L, 1 Pieces, Chrome plated (31025)
- Bsc Preferred Socket Extensions