Shop All Ball Screw Flanges & End Blocks
Bsc Preferred
3/8-10 Thread Flange Nut for Fast-Travel Ultra-Precision Lead Screw
Mfr # 6350K34
Zoro # G311459419
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5"
- Material Acetal Plastic
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 6350K34
- Zoro # G311459419
- Country of Origin China
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 0.5" |
Width | 0.5" |
Details
Material | Acetal Plastic |
Description
Multiple thread channels also known as thread starts create faster linear travel than lead screws with a single thread start. Operating with less backlash play than Precision Acme Lead Screws and Nuts these lead screws and nuts provide increased nut life and more reliable movement in automated systems. All components are corrosion resistant for use in harsh environments. To ensure compatibility select components that have the same thread type thread size and number of thread starts.Travel distance per turn also known as screw lead is the distance a nut moves with one revolution of the lead screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH BELLOFRAM 1/4In 150Psi 2-25Psi Npt Pneumatic Regulator (960-003-000)
- FLEXZILLA Blow Gun Chip Guard (AG1092FZ)
- PIX V-Belt, Cogged 3/8 X 36.5 (3VX365)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH46)
- NOOK Screw, 11076 (11076)
- SANITUBE Rotating Spray Ball (360 Degrees) For Clip On To 1" Tube (SRH-100-360)
- SANITUBE Spray Ball T316Ss W/ 360 Degree Pattern, 1-1/2" Od (STC-150-360)
- ISEL 25mm Diameter Ball screw accessories (213700 9004)
- NOOK Screw, 11105 (11105)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- THOMSON Ball Nut End Block, Bore Dia 20 mm (7824157)
- Bsc Preferred Linear Motion