Shop All Square Nuts
Bsc Preferred
360 Brass Acme Square Nut Left Hand 5/8-8 Thread Size
Mfr # 95270A519
Zoro # G211455252
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95270A519
- Zoro # G211455252
- Country of Origin China
- Category Square Nuts
Description
Found in hand-powered clamps vises grates doors and work tables lead screws and nuts have broad square threads that are well suited for quick assembly high clamping forces and lifting and lowering heavy objects. To ensure compatibility please select components that have the same thread direction and size.360 brass components have excellent machinability and good corrosion resistance.Travel distance per turn also known as screw lead is the distance a nut or handle moves with one revolution of the lead screw.Square nuts fasten and position lead screw components. Square nuts have large sides which make them easier to grip with a wrench than hex nuts and keep them from rotating in channels and square holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 4 PK (79555)
- MIDWEST FASTENER 9/64" x 2-1/4" Zinc Plated Steel Cotter Pins 25PK (930247)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53594)
- SENCO Finish Staples, 18 ga, Medium Crown, 3/4 in Leg L, Steel, 10000 PK (L11BAB)
- BSC PREFERRED Adhesive-Mount Nut Zinc-Plated Steel 10-32 Thread Size, 10PK (98007A150)
- BSC PREFERRED Adhesive-Mount Nut 316 Stainless Steel M4 x 0.7mm Thread Size 23mm Base Diameter, 10PK (98007A316)
- BSC PREFERRED 360 Brass Acme Square Nut Right Hand 1-5 Thread Size (95270A147)
- NEWPORT FASTENERS 7/16-14 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 100PK (NB238034P-100)
- MIDWEST FASTENER 1"-8 Zinc Plated Steel Coarse Thread Square Nuts 3PK (64496)
- MIDWEST FASTENER #10-32 Zinc Plated Steel Fine Thread Square Nuts 30PK (64484)
- NEWPORT FASTENERS 5/16-18 Regular Square Nuts/Grade 2/Plain , 2500PK (NB236030B-2500)
- Bsc Preferred Square Nuts