Shop All Hammer Drill Bits
Bsc Preferred
34x8x10 SDS Bit
Mfr # DMAPL4250
Zoro # G207948249
Sold in multiples of 10 for $329.90
$329.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # DMAPL4250
- Zoro # G207948249
- UPC # 8925150169
- Country of Origin Germany
- Category Hammer Drill Bits
Description
Diablo, 34 x 8 x 10 rebar demon SDSplus 4cutter full carbide head hammer bit Diablo's revolutionary, complete range of SDSplus rebar demon 4cutter fullcarbide head hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market Diablo's ultrahardened, fullcarbide head bits withstand the stress of high powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength Produced with trimetal diffusion bonding technology, the fullcarbide head resists heat and prevents breakage for maximum life and productivity Precision tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for ANSI approved anchor setting Diablo hammer bits are optimized for maximum performance in corded and cordless SDS plus and SDS max rotary hammers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Crimping Tool Die (15506SS)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Chrome Finish (80290)
- CHICAGO-LATROBE Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49423)
- DRILL AMERICA 13/16"x2" HSS Annular Cutter (DWC5-530-224)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- DEWALT 1/2" x 16" x 18" SDS+ Hammer Bit (DW5440)
- EAZYPOWER SDS Hammer Drill, 3/8" x 6" (88573)
- BOSCH 38 SDS Roto Hamm Bit (HCFC2064)
- MILWAUKEE TOOL SDS Max Thin Wall Core Bit 12" Adapter Shank (48-03-3574)
- DRILL AMERICA 1/2"x12" SDS-Plus Hammer Bit Drill Bit (SDS1212)
- MILWAUKEE TOOL Spline to SDS-MAX Adapter (48-03-3010)
- Bsc Preferred Hammer Drill Bits