Shop All Double Sided Foam Tapes
Bsc Preferred
3/4'' x 36 yds. 3M 4008 Double Sided Foam Tape
Mfr # T95440081PK
Zoro # G711101154
Free Shipping & Returns
$250.99
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
- Brand Bsc Preferred
- MFR # T95440081PK
- Zoro # G711101154
- Country of Origin United States
- Category Double Sided Foam Tapes
Description
Fills gaps on irregular surfaces, distributes stress, seals, cushions, dampens vibrations, and resists impact. Premium grade; 1/8'' open cell polyurethane foam with firm acrylic adhesive; Ideal for many indoor applications or for exterior applications where the tape will be protected from the environment; Acrylic adhesive features high bond strength and high temperature and solvent resistance; Conformable foam with high sheer strength; Ideal temperature range is 70 degrees F. - 100 degrees F; Data Sheet. Alternate UPC: 0.
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
- PERMA-PATCH Cold Patch, 2000 lb (PP-2000-BC)
- DAP Fast 'N Final Ready to Use White Lightweight Spackling Compound 8 oz (7079812140)
- SAKRETE 10 lb. Gray Cement Patch (120028)
- LOCTITE Epoxy Adhesive, E-90FL Series, Off-White, Can, 1:01 Mix Ratio, 3 hr Functional Cure (219298)
- BSC PREFERRED 1/2'' x 72 yds. 1/32'' White Tape Logic Double Sided Foam Tape, 2PK (T9431162PK)
- BSC PREFERRED 1/2'' x 36 yds. 1/16'' White Tape Logic Double Sided Foam Tape, 2PK (T9531162PK)
- DUCK BRAND Carpet Tape, Indoor/Outdoor, White (DUC286372)
- 3M 3M 4466W Double Coated Foam Tape 6" x 5yd, White (4466)
- M-D Foam Tape Ld1/2X3/4X17' (02113)
- GALLAGHER Poly Tape Wht 656' (G62304)
- SCOTCH Scotch 1 x 55 in. Mount Double Sided Mounting Tape; White - Pack of 6 (91807)
- Bsc Preferred Double Sided Foam Tapes