Shop All Product Packaging Containers & Supplies
Bsc Preferred
32 oz. Tall Square PET Clear Juice Bottle
Mfr # 500JBS32TKB
Zoro # G111379566
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 500JBS32TKB
- Zoro # G111379566
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Description
Offer your guests the convenience of single-serve cold beverages on the go with this 32 oz. tall square PET clear juice bottle with black lid. Made of recyclable PET plastic this bottle features a square shape that allows you to maximize your storage and display space. Its crystal clear construction helps showcase your products and it comes unbranded and unlabeled allowing you to easily add your own custom label brand logo or nutrition information. Plus it is shatter-resistant. Use it to individually bottle your beverages or sauces.**The included lid easily fits the 38 mm neck of the bottle sealing in your product for effortless grab-and-go sales at your establishment. The neck is designed to accept the lids without the need for specialized equipment so they can be tightened by hand for a leak-proof seal. The ring seal breaks upon cap removal so both you and your customers will know if the bottle has been opened before sale. As an added benefit the black coloring allows you to coordinate your bottles for easy product categorization.**Bottle Dimensions:*Length: 2 7/8''*Width: 2 7/8''*Height: 10''*Capacity: 32 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97011)
- SWINGLINE Rubber Finger Tips, Size 12, M/L, PK12 (SWI54032)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Assorted Colors, Pk25, Width: 2.37" (55813)
- ZORO SELECT 24" x 18" Open Poly Bags, 1 mil, Clear (4DKW6)
- QUALITY PARK Quality Park Envelope Moistener w/Adhesive, 50 mL, Green (56766)
- TRICORBRAUN 19 oz Clear PET Plastic Round Jar- 89-400 Neck Finish (028867)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- TRICORBRAUN 6 oz Clear PET Plastic Bullet Round Bottle- 24-410 Neck Finish (023856)
- VISIPAK Thermoform-CLAMSHELL-#379-9.688-3.562-5.750-2.000-2.172-0.020-CLEAR, 400PK (379TF)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- SUNNYSIDE 1 Gal. Plastic Bottle K1 Kerosene (700G1)
- Bsc Preferred Product Packaging Containers & Supplies