Shop All Product Packaging Containers & Supplies
Bsc Preferred
32 oz. Customizable Tall Square Milkman PET Clear Bottle, 104PK
Mfr # 500JBS32MT
Zoro # G811379569
product price: $125.99
/pk 104, $1.21/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 500JBS32MT
- Zoro # G811379569
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Description
Serve up juice or signature beverages to go with this 32 oz. customizable tall square milkman PET clear bottle. Made of clear PET plastic this bottle offers clarity to rival glass and capture attention with brightly colored contents. You'll also be able to quickly identify products at a glance. Its tamper evident design assures your customers of product freshness.**Featuring an iconic shape and a tall design this bottle has a slightly tapered neck making it easier to seal and to open. With straight square sides it is easier to grasp for leverage when breaking the seal on a screw lid sold separately. The sides easily accept labels and stickers with your branding. The 38 mm neck is compatible with DBJ tamper-evident screw lids sealing in your product for effortless grab and go sales at your establishment. The neck is designed to accept the lids without the need for specialized equipment so that they can be tightened by hand for a spill- and leak-proof seal.**Overall Dimensions:*Width: 2 3/4''*Depth: 2 3/4''*Height: 10''*Capacity: 32 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79992)
- C-LINE PRODUCTS Ticket Holders, w/Strap, 9"x12", 15/BX, Clear 15PK (CLI41922)
- PARTNERS BRAND Literature Mailers, 13" x 10" x 2", Kraft, 50/Bundle (M13102K)
- MASTERVISION Display Easel, 69" H, 39" W (FLX05101MV)
- TRICORBRAUN 4 oz Clear PET Plastic Round Low Profile Jar- 70-400 Neck Finish (023174)
- TRICORBRAUN 72Mm X 35 Mm , 2 Mil Thick Pvc Shrink Band Clear No Print Sing Vert Perf 250/Bundle (600206)
- VISIPAK Thermoform-CLAMSHELL-#294-9.062-4.375-6.188-3.031-0.900-0.015-CLEAR, 400PK (294TF)
- VISIPAK PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-7.000-WELD BOTTOM-718225 (113170)
- FORMAX Mobile Cardboard Perforator, Up to 40' Per Minute (Greenwave 430)
- VISIPAK Thermoform-CLAMSHELL-#392-8.375-3.875-5.188-2.938-1.700-0.020-CLEAR, 350PK (392TF)
- VISIPAK Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR, 270PK (023020)
- Bsc Preferred Product Packaging Containers & Supplies