Shop All Hammer Drill Bits
Bsc Preferred
316x4x6 HammDrill Bit
Mfr # DMAMM1030
Zoro # G307948002
Sold in multiples of 5 for $29.95
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # DMAMM1030
- Zoro # G307948002
- UPC # 8925151791
- Country of Origin China
- Category Hammer Drill Bits
Description
Diablo, 316 x 4 x 6 Multimaterial carbide tipped hammer drill bit Diablo's multimaterial carbide tipped hammer drill bit range provides faster starts and longer life in tile, masonry, concrete, wood and metal Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill faster holes The multiground grip point tip design allows for aggressive starts that produce clean, fast holes in a variety of applications This range is impact strong for increased shank stability and durability in cordless and corded impact and drill drivers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 14 Drywall Zip Bit (WD1)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (451)
- DYNAMIC Tools 1/2" Drive 8 Piece Metric Hex Head Bit Impact Socket Set (D018103)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #30 (C70163)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- MILWAUKEE TOOL SDS-PLUS 2CT 3/16" X 4" X 6" (48-20-7411)
- MILWAUKEE TOOL 1-1/4 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3974)
- MILWAUKEE TOOL SDS-PLUS 2CT 7/16" X 4" X 6" (48-20-7461)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1010)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 22-1/2"L, SDS Max (22UW57)
- DEWALT 1/2" Chuck and Key (DW5353)
- Bsc Preferred Hammer Drill Bits