Shop All Hammer Drill Bits
Bsc Preferred
316x4x6 Hamm Drill Bit
Mfr # DMARG1030
Zoro # G807948045
product price: $4.99
/ea
Sold in multiples of 5 for $24.95
$24.95
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
- Brand Bsc Preferred
- MFR # DMARG1030
- Zoro # G807948045
- UPC # 8925149101
- Country of Origin China
- Category Hammer Drill Bits
Description
Diablo, 316 x 4 x 6 Speed Demon red granite carbide tipped hammer drill bit Diablo's Speed Demon red granite carbide tipped hammer drill bit range provides one of the fastest and longest lasting drilling solutions on the market for concrete, masonry and stone Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes The multiground grip point tip design allows for aggressive starts that produce clean, fast holes This range is impact strong for increased shank stability and durability in cordless and corded impact and drill drivers
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
- DYNABRADE Air Buffer, 3 In. Pad, 3200 rpm (49440)
- WILTON 5" Standard Duty All Terrain Vise with Portable Base (10025)
- KLEIN TOOLS Replacement Bit 4 mm Hex & 5 mm Hex (32554)
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDH04 -8'9)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- BSC PREFERRED 5PK 14x4x6 Hammer Bit (DMARG1070-P5)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 10"L, SDS Plus (HC2163)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 13"L, Spline (HC4511)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4"x4", PK25 (HCFC2041B25 + HCFC2041B10)
- BOSCH Hammer Drill Bit (TCNS516)
- MILWAUKEE TOOL 1-3/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4137)
- Bsc Preferred Hammer Drill Bits