Shop All Hammer Drill Bits
Bsc Preferred
316x4x6 Hamm Drill Bit
Mfr # DMARG1030
Zoro # G107948028
product price: $4.99
/ea
Sold in multiples of 7 for $34.93
$34.93
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
- Brand Bsc Preferred
- MFR # DMARG1030
- Zoro # G107948028
- UPC # 8925149101
- Country of Origin China
- Category Hammer Drill Bits
Description
Diablo, 316 x 4 x 6 Speed Demon red granite carbide tipped hammer drill bit Diablo's Speed Demon red granite carbide tipped hammer drill bit range provides one of the fastest and longest lasting drilling solutions on the market for concrete, masonry and stone Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes The multiground grip point tip design allows for aggressive starts that produce clean, fast holes This range is impact strong for increased shank stability and durability in cordless and corded impact and drill drivers
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
- MILWAUKEE TOOL M12 Green Cross Line & 4-Points Laser (Tool Only) (3624-20)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- IRWIN 4-1/8" Bi-Metal Hole Saw, Primary Saw Application: Steel (373418BX)
- KLEIN TOOLS Battery-Operated Cutter/Crimper Kit, 4 Ah (BAT207T144H)
- BSC PREFERRED 5PK 14x4x6 Hammer Bit (DMARG1070-P5)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- MILWAUKEE TOOL 13/16 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4081)
- MILWAUKEE TOOL 5 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7498)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/4" x 6"L, Round (LBH014)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1030)
- DEWALT 5/8" x 6" Drill Bit Premium Percussion (DW5241)
- Bsc Preferred Drill Bits