Shop All Wedge Lock Washers
Bsc Preferred
316 Stainless Steel Wedge Lock Washer for 5/8 and M16 Screw Size 0.67 ID 1 OD
Mfr # 91812A235
Zoro # G011461262
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91812A235
- Zoro # G011461262
- Country of Origin China
- Category Wedge Lock Washers
Description
These two-piece washers provide more locking power than split tooth and spring lock washers. Wedges on the inside lock the two pieces together and serrations on the exterior grip surfaces to resist loosening from high vibration and shifting. Washers are reusable.316 stainless steel washers have excellent resistance to chemicals and salt water. They may be mildly magnetic.316 stainless steel and zinc-flake-coated steel washers are comparable to NORD-LOCK Series washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.060.0016)
- ZORO SELECT Solid Rivet, Flat Head, 0.375 in Dia., 0.625 in L, Steel Body, 25 PK (411210-0)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A100)
- ZORO SELECT Spring Pin, Sltd, 7/32inx2-1/2in, Znc, PK25 (U39101.021.0250)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 200 PK (SSG-103)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 50 PK (SSG-110)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in 316 Stainless Steel, Plain Finish, 100 PK (1121)
- DISC-LOCK Wedge Lock Washer, For Screw Size 6 mm Stainless Steel, Plain Finish, 200 PK (SSM-101)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (1646)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 4 mm Steel, Zinc Flake Finish, 200 PK (HLS-4)
- NORD-LOCK Wedge Lock Washer, For Screw Size #5 Steel, Advanced Corrosion Resistance Finish, 20 PK (1512)
- Bsc Preferred Lock Washers