Shop All Flat Washers
Bsc Preferred
316 Stainless Steel Washer for 3/4 Screw Size 0.812 ID 1.5 OD, 10PK
Mfr # 90107A121
Zoro # G311464437
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Outside Diameter 2.750"
- Inside Diameter 1.500"
- Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 90107A121
- Zoro # G311464437
- Country of Origin China
- Category Flat Washers
Dimensions
Outside Diameter | 2.750" |
Inside Diameter | 1.500" |
Details
Material | 316 Stainless Steel |
Color | silver color |
Description
316 stainless steel washers have excellent resistance to chemicals and salt water. They may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02598)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0150)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, 316 Stainless Steel (SO-SSCAP125)
- AMPG Barrel Nut, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4743)
- BSC PREFERRED Black-Oxide Steel Oversized Washer for 7/16 Screw 0.469 ID 1 OD 0.168- 0.193 Thickness, 5PK (98099A032)
- BSC PREFERRED Nylon Plastic Washer for 1/2 Screw Size 0.505 ID 0.75 OD, 100PK (90295A492)
- BSC PREFERRED Polycarbonate Plastic Washer for 3/8 Screw Size 0.38 ID 0.625 OD, 25PK (90940A017)
- BSC PREFERRED Zinc-Plated Steel SAE Washer for Number 4 Screw Size 0.125 ID 0.312 OD, 100PK (90126A505)
- BSC PREFERRED 316 Stainless Steel Washer for Soft Material 3/8 Screw Size Narrow ASME Designation, 10PK (92844A141)
- BSC PREFERRED Delrin Acetal Plastic Washer Water-&Steam-Resistant M12 Screw Size 13.1 mm ID 25 mm OD, 10PK (95647A159)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (510122G)
- Bsc Preferred Flat Washers