Shop All Flat Washers
Bsc Preferred
316 Stainless Steel Washer for 1/4 Screw Size 0.281 ID 0.625 OD, 100PK
Mfr # 90107A029
Zoro # G511464084
product price: $17.99
/pk 100, $0.18/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Outside Diameter 0.750"
- Inside Diameter 0.344"
- Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90107A029
- Zoro # G511464084
- Country of Origin China
- Category Flat Washers
Dimensions
Outside Diameter | 0.750" |
Inside Diameter | 0.344" |
Details
Material | 316 Stainless Steel |
Color | silver color |
Description
316 stainless steel washers have excellent resistance to chemicals and salt water. They may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0500)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 (M51430.010.0004)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, 316 stainless steel Plain, 5 PK (1314SS6)
- E-Z LOK Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (319-8)
- BSC PREFERRED 18-8 Stainless Steel Mil. Spec. Washer Passivated Number 4 Screw Size MS/NASM 15795-803, 500PK (98019A309)
- BSC PREFERRED Hot-Dipped Galvanized Steel Washer USS 3/4 Screw Size 0.812 ID 2 OD, 25PK (98970A136)
- BSC PREFERRED 18-8 Stainless Steel Washer for 1/4 Screw Size 0.281 ID 0.625 OD, 100PK (92141A029)
- BSC PREFERRED Grade 9 Steel Washer Zinc Yellow-Chromate Plated 3/4 Screw Size 1.499 OD, 5PK (90850A400)
- BSC PREFERRED Zinc-Plated Steel SAE Washer for 1/4 Screw Size 0.281 ID 0.625 OD, 220PK (90126A029)
- BSC PREFERRED Double-Clipped Washer for 1/2 Screw Size Steel (96025A179)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 350 PK (B51205.087.0001)
- Bsc Preferred Flat Washers